For detailed information, other images and documents, please select individual articles from the following table.
Rubber insulation
Rubber insulation that can be both immersed and applied. VDE-tested for disruptive discharge voltage
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Liquid electrical insulation
- Insulates components that are hard-to-reach and misshapen
- Optimal process, hence safe type of insulation
- Ideal fast repair
VDE-tested in accordance with DIN EN 60243-1 (VDE 030 Part 21)
- Disruptive strength of 57,000 V/mm
- Insulation value 7x higher than with insulating tape and 2x higher than with heat-shrink tubing
- Tested quality
Rubber-based
- Up to 400% elastic
- Does not become brittle or fragile
Odourless when dry
Silicone-free
Resistant to UV, weathering, acids, alkalis, salts, oils and most chemicals
Ensure that the power is disconnected prior to starting work. Min. 2–3 coats must be applied to ensure sufficient protection.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Liquid rubber insulation that can be applied and immersed for insulating, sealing and protecting electrical components and connection parts (e.g. contact insulation, connection insulation, cable insulation and cable repairs), even in hard-to-reach areas.
Stir the rubber insulation thoroughly before each application, while preventing air from getting into the mix. The surface must be dry, clean, free of loose substances and must be load-bearing. Apply to all of the required area. For optimum results, we recommend applying at least 2–3 coats. When applying several coats, allow each coat to flash off for approx. 15–20 minutes. Then allow at least 1 hour for it to dry (depending on the coat thickness).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!